Abbotsford
gesstld2485

CODE ELECTRIC 24 inch x 8 inch x 5 inch Code CSA 1 Pull Box Steel Screw Cover

Price $93.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-G-240805

Description

The D-G series boxes are used as junction or pull boxes. They are suitable for indoor application and surface mounting. They are manufactured from 16 or 14-gauge steel. They come complete with screw cover, four internal mounting holes and a grounding provision .

Specifications

Brand Name Code Electric Products Item Name Pull Box
Length 24 in Width 8 in
Depth 5 in Material 16/14 ga Steel
Finish Galvanized Mounting Type Surface
Series/Model D-G NEMA Rating NEMA 1
Includes Screw Cover Standards UL Listed, CSA Certified
Application For Indoor Applications UPC 623825003638

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok