×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
exm1100e060604

EXM MANUFACTURING LTD 1100 E060604 Junction Box Surface ANSI/ASA 61 Gray

Price $13.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM MANUFACTURING LTD
Manufacturer #:1100 E060604

Description

PULL BX

Specifications

Brand Name EXM Manufacturing Item Name Junction Box
Length 6 in Width 6 in
Depth 4 in Material 16/14 ga Steel
Finish Powder Paint Color ANSI/ASA 61 Gray
Number of Knockouts 6 Mounting Type Surface
NEMA Rating NEMA/EEMAC Type 1, IP30 Cable Entry (4) 1/2 - 3/4 in, (2) 3/4 - 1 in Knockout
Includes Screws Standards UL Listed, CSA Certified
UPC 717678005236

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok