Abbotsford
acdds3r460060

AC DANDY DS3R-4-600-60 SPLITTER BOX 12 X 58 X 7600A 600V 4W NEMA 3R

Price $1,150.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DS3R-4-600-60

Description

4 Wire Splitter Trough with EEMAC 3R enclosure. Suitable for indoor or outdoor use. Galvanized steel construction. 3 Pole 600 V rated lugs provided. Lugs Al/Cu rated - no knockouts. Punch raised rear mounting dimples.

Specifications

Brand Name A.C. Dandy Products Item Name Splitter Trough Box
Type 3-Pole, 4-Wire Length 12 in
Width 58 in Depth 7 in
Material Steel Finish Galvanized
Color Gray Series/Model DS3R-4
Amperage Rating 600 A NEMA Rating Type 3R
Application For Indoor and Outdoor Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok