Abbotsford
aceaps4004w

ACE MANUFACTURING 20 inch x 16 inch x 7 inch 400Amp Galvanized Steel Splitter Box Type 3R

Price $227.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACE MANUFACTURING
Manufacturer #:APS 400-4W

Description

Splitter box, type-3R. EEMAC/CEMA type-3R enclosure (weatherproof). Lift-off cover. Copper/aluminium lugging with main and six secondary s. Designed for pole or wall mounting. Rural service box. Galvanized steel construction. Non-painted finish. (1) 4 to 600 MCM main or 250 MCM to 1/0 AWG and 6 to 3/0 AWG secondary s lugging.

Specifications

Brand Name Ace Manufacturing Metals Item Name Splitter Box
Type Sealable Width 279.4 mm
Depth 139.7 mm Cover Type Screw
NEMA Rating NEMA 3R Mounting Type Surface, Recessed
Material Steel Color Gray
Includes 4-Clamps

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok