Abbotsford
gesstlgs225blk

HOFFMAN ASBB225 225Amp 600V Hammond Manufacturing Splitter Box

Price $45.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASBB225
Documents Documents

Description

Splitter box assembly has 1 main lug with 225 A rated, 3 branch lugs with 125 A rated. Includes a main lug and branch lugs, together with copper/aluminium (CU/AL) connectors secured to insulators.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Splitter Trough Block Assembly Type Canadian Cabinets and Splitters
Amperage Rating 125 A, 85 A Rated Mounting Type Direct
Connection Type Screw Block Material Aluminum
Application Commercial UPC 783510498504

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok