Abbotsford
gesstl4204

HOFFMAN 48 inch 225Amp 4-Wire Code CSA 1 Pad Type Splitter Trough Steel

Price $183.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AST4224R
Documents Documents

Description

Splitter trough type 1, 4 wires, 1 main lug with 225 A rated, 6 branch lugs with 150 A rated, ANSI 61 grey polyester powder paint finish inside and out, 16 or 14 gauge steel, Hinged covers, Mounting holes are provided in back side, Includes single point ground lug, Splits feeder circuit conductors into multiple branch circuit conductors.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Splitter Trough with Lid Type Utility / Canadian Cabinets and Splitters
Length 48 in Width 1219 mm
Depth 114 mm Material 16/14 ga Steel
Finish Powder Coat Color Gray
Mounting Type Surface NEMA Rating IP30, NEMA Type 1
Standards CSA C22.2 No. 76, UL File Number 42184, IEC 60529 Application For Three and Four Wire Power Distribution Systems
UPC 783510136987

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok