Abbotsford
gesstl6404

HOFFMAN 72 inch 400Amp 4-Wire Code CSA 1 Pad Type Splitter Trough Steel

Price $393.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AST6404R
Documents Documents

Description

Splitter trough type 1, 4 wires, 3 main lugs with 400 A rated, 6 branch lugs with 175 A rated, ANSI 61 grey polyester powder paint finish inside and out, 16 or 14 gauge steel, Hinged covers, Mounting holes are provided in back side, Includes single point ground lug, Splits feeder circuit conductors into multiple branch circuit conductors.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Splitter Trough with Lid Type Utility / Canadian Cabinets and Splitters
Length 72 in Width 1829 mm
Depth 152 mm Material 16/14 ga Steel
Finish Powder Coat Color Gray
Mounting Type Surface NEMA Rating IP30, NEMA Type 1
Standards CSA C22.2 No. 76, UL File Number 42184, IEC 60529 Application For Three and Four Wire Power Distribution Systems
UPC 783510137052

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok