Abbotsford
exm1100wd060618

EXM 6 inch x 6 inch x18 inch 1100 WD Series Commercial Type WD Wiring Trough, Gray

Price $130.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:1100 WD060618

Description

The 1100 WD is used as a junction or pull box. It is suitable for surface mounting where a hinged cover is required. All sides have concentric knockouts. Enclosure is finished with polyester powder paint. Internal mounting holes are provided.

Specifications

Brand Name EXM Manufacturing Sub Brand Eurobex®
Item Name Wiring Trough Type Type WD
Length 18 in Width 6 in
Depth 6 in Material 16/14 ga Steel
Finish Polyester Powder, Phosphatized Base Color ANSI/ASA 61 Gray
Mounting Type Surface NEMA Rating NEMA Type 1, IP20
Includes Screws Standards CSA Certified
UPC 717678035295

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok