Abbotsford
ibv8910

ABB CI8910 #10-T Iberville® “Jack” Chain (Zinc Plated Steel)

Price $1.0612 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8910

Description

Iberville® Jack chain constructed from zinc plated steel. It is a roughing-in accessory.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Jack Chain Type Roughing-In
Trade Size #10-T Material Steel
Finish Zinc Plated Load Capacity 43 lb
UPC 622538680792

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 300 - UNIT = (300) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok