Abbotsford
ibv8903

ABB CI8903 #2 Iberville® “Lion” Chain (Zinc Plated Steel)

Price $0.9038 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8903

Description

Lion chain, Iberville®, Zinc plated steel, #2. Withstands workload up to 115 lb.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Lion Chain Type Roughing-In
Trade Size #2 Material Steel
Finish Galvanic/Electrolytic Zinc Plated Load Capacity 115 lb
UPC 622538680709

Packages

20 - UNIT = 20 100 - UNIT = 100 600 - UNIT = (600) 1800 - UNIT = 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok