Abbotsford
ibv8960

ABB 0.06 inch x 300 ft Iberville Tie Wire (Steel-Gauge No. 16)

Price $21.5773 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8960

Description

Tie wire, Iberville®, 0.06 inch. Withstands workload up to 125 lb.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Tie Wire Type Roughing-In
Diameter 0.06 in Length 300 ft
Material 16 ga Steel Load Capacity 125 lb
Color Black Standards RoHS Compliant
UPC 622538689603

Packages

1 - UNIT - 1 8 - UNIT = (8) 100 - UNIT = 100 2000 - UNIT = 2000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok