Abbotsford
lil63522

PRIMESOURCE 63522 3/8x1 1/4" Lilly Fasteners Hex Head Capacity Grade 5 Bolt

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:63522

Description

Zinc hex bolt.

Specifications

Brand Name Primesource Building Products Item Name Hex Bolt
Thread Size 3/8 in Overall Length 1-1/4 in
Material Carbon Steel Grade Grade 5
System of Measurement SAE Head Style Hex
Finish Zinc Plated

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok