Abbotsford
lil63042

PRIMESOURCE 1/4x1 1/4 inch Lilly Fasteners Hex Head Capacity Grade 5 Bolt

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:63042

Description

Zinc hex bolt.

Specifications

Brand Name Primesource Building Products Item Name Hex Bolt
Thread Size 1/4 in Overall Length 1-1/4 in
Material Carbon Steel Grade Grade 5
System of Measurement SAE Head Style Hex
Finish Zinc Plated

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok