Abbotsford
robf38161

RACK-A-TIERS F38161 #3/8-16 x 1 inch Grade 2 Hex Bolt (100 Pieces/Pack)

Price $31.00 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F38161

Description

3/8 - 16 x 1 Grade 2 Hex HD Bolt

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Hex Bolt Type Home Improvement & Commercial Supplies - Screws
Thread Size 3/8-16 Thread Length 1 in
Overall Length 1 in Material Steel
Grade Grade 2 System of Measurement SAE
Thread Type UNC Head Style Hex
Finish Zinc Plated Packaging Quantity 100/Jar
UPC 625912630260

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok