RACK-A-TIERS MFG INC F72110 SCREW CONC 1/4 x 2-1/4HEX HEAD 50PK
Specifications
Brand Name | Rack-A-Tiers | Item Name | Hex Bolt |
Thread Size | 1/4 in | Overall Length | 2-1/4 in |
System of Measurement | Imperial | Head Style | Hex |
UPC | 625912721104 |
Packages
1 - UNIT - 1 |