Abbotsford
pau196311

H.PAULIN 1/4 inch x 1-1/4 inch Stove Bolt with Hex Nut

Price $0.1872 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:196-311

Description

Stove bolt with hex nut. Square socket drive. Round head. Bright electro plated.

Specifications

Brand Name H. Paulin Item Name Stove Bolt
System of Measurement Imperial Thread Diameter 1/4 in
Length 1-1/4 in Head Type Round
Drive Type Square/Slotted Material Carbon Steel
Finish Zinc Plated Series/Model 196
Packaging Quantity 100/Pack Includes Nut
Standards ISO 9001 Certified UPC 771878776259

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok