×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pau075316

H.PAULIN 1/4 inch x 2 inch Papco Plated Grade 5 Hex Head Cap Screw, UNC Coarse

Price $0.1276 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:075-316

Description

UNC Grade 5 hex head capscrew. Heat treated. Bright electro-plated. Medium carbon steel. Coarse thread (U.S.S.)

Specifications

Brand Name H. Paulin Sub Brand Papco®
Material Carbon Steel Finish Zinc Plated & Chromate Finish
UPC 771878085078

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok