Abbotsford
lil32330

PRIMESOURCE 8-32x2 inch Lilly Fasteners Round Head Machine Screw

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:32330

Description

Machine screw. Round head type. No.8. Made of steel.

Specifications

Brand Name Primesource Building Products Item Name Machine Screw
Thread Size #8-32 Overall Length 1-1/2 in
Material Steel System of Measurement SAE
Thread Type UNC Head Style Round

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok