×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
robf44946

RACK-A-TIERS F44946 #8-32 x 1 inch Round Machine Screw (100 Pieces/Pack)

Price $6.65 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F44946

Description

Round Head Machine Screw, Steel

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #8-32 Overall Length 1 in
Drive Type Square Material Steel
Thread Type UNC Head Style Round
Packaging Quantity 100/Pack UPC 059994449463

Packages

1 - UNIT - 1 5 - UNIT - 5
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $0.0460 / EA
Quantity EA sold in multiples of 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok