Abbotsford
robf44973

RACK-A-TIERS F44973 #1/4-20 x 3/4 inch Round Machine Screws (100 Pieces/Pack)

Price $12.83 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F44973

Description

1/4-20x3/4 Steel Machine Screw

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size 1/4-20 Overall Length 3/4 in
Drive Type Square Material Steel
Thread Type UNC Head Style Round
Packaging Quantity 100/Pack UPC 059994449739

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok