Abbotsford
robf51648

RACK-A-TIERS F51648 #10-32 x 2 inch Round Comb Machine Screws (100 Pieces/Pack)

Price $15.19 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F51648

Description

10-32 x 2 Round Comb Machine Screws (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #10-32 Overall Length 2 in
Material Steel Thread Type UNF
Head Style Round Packaging Quantity 100/Pack
UPC 059994516486

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok