Abbotsford
lil37203

PRIMESOURCE 8 inch x 1 inch Lilly Pan Head Tek Screw

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:37203

Description

JAM JARâ„¢ Zinc self-drilling screw. Pan head type. No.8. Extremely durable.

Specifications

Brand Name Primesource Building Products Item Name Jam Jar Self Drilling Screw
Type Extremely Durable System of Measurement SAE
Thread Diameter #8 Length 1 in
Head Type Pan Material Zinc

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok