Abbotsford
robf65014

RACK-A-TIERS F65014 #10 x 1-1/4 inch Truss Type A Head Screw (500 Pieces/Jar)

Price $54.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F65014

Description

RACK-A-TIERS F65014 10 x 1-1/4 Truss Type A Head Screw (500 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Camtap-Z®
Item Name Self Drilling Screw Type Heavy Duty
System of Measurement SAE Thread Diameter #10
Thread Pitch 16 Length 1-1/4 in
Head Type Truss Material Steel
Finish Metal Packaging Quantity 750/Jar
UPC 625912650145

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok