Abbotsford
robf65401

RACK-A-TIERS F65401 #8-18 x 1 inch Pan Tapping Screw (100 Pieces/Pack)

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS
Manufacturer #:F65401

Description

Stainless Steel Pan Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Camtap-Z®
Item Name Self Drilling Screw Type Heavy Duty
System of Measurement SAE Thread Diameter #8
Thread Pitch 18 Length 1 in
Head Type Pan Packaging Quantity 100/Pack

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok