RACK-A-TIERS F63505 #8 x 1 inch Truss Type A Head Screw (500 Pieces/Jar)
Description
8 x 1 Truss Type A Head Screw (500 Pieces/Jar)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Heavy Duty |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | 18 | Length | 1 in |
Head Type | Truss | Material | Steel |
Finish | Metal | Packaging Quantity | 500/Jar |
UPC | 625912635050 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |