Abbotsford
robf63521

RACK-A-TIERS F63521 #10-16 x 1 inch Hex Camtap Fastener (100 Pieces/Pack)

Price $10.34 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F63521

Description

RACK-A-TIERS F63521 10-16 x 1 Hex Camtap Fastener (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Camtap-Z®
Item Name Self Drilling Screw Type Heavy Duty
System of Measurement SAE Thread Diameter #10
Thread Pitch 16 Length 1 in
Head Type Indented Hex Washer Material Steel
Finish Metal UPC 625912635210

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok