×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
robf8500

RACK-A-TIERS F8500 #8 Zinc Wall Driller Contractor Pack (100 Pieces/Pack)

Price $46.34 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F8500

Description

Plastic Wall Driller

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wall Driller Type Home Improvement & Commercial Supplies - Screws
System of Measurement Imperial Thread Diameter #8
Length 1.25 in Material Zinc
Finish Metal Head Size 1 in
UPC 625912630055

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok