Abbotsford
robf56614

RACK-A-TIERS F56614 #8 x 1-1/4 inch Truss Type A Head Screw (100 Pieces/Pack)

Price $8.72 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F56614

Description

8 x 1-1/4 Truss Type A Head Screw (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 1-1/4 in
Head Type Truss Material Steel
Finish Metal Packaging Quantity 100/Pack
UPC 059994566146

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok