×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
robf64742

RACK-A-TIERS F64742 #8 x 1-1/2 inch Pan Head Screw (500 Pieces/Jar)

Price $32.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F64742

Description

8 x 1-1/2 Pan Head Screw (500 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 1-1/2 in
Drive Type Square Head Type Pan
Material Steel Finish Metal
Packaging Quantity 500/Jar UPC 059994647425

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok