Abbotsford
robf56364

RACK-A-TIERS F56364 #8 x 1/2 inch Truss Tapping Heads (100 Pieces/Pack)

Price $5.81 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F56364

Description

F56364 8 x 1/2 Truss Tapping Heads (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Tapping Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 1/2 in
Drive Type Square Head Type Truss
Material Steel Finish Metal
Packaging Quantity 100/Pack UPC 059994563640

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok