Abbotsford
robf48443

RACK-A-TIERS F48443 #10 x 1-1/2 inch Robertson Square Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)

Price $8.95 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F48443

Description

#10 ROBERTSON SQUARE FLAT HEAD SCREWS

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type 2/3 Threaded
System of Measurement Box Thread Diameter #10
Thread Pitch Screw Length 1-1/2 in
Thread Length 1.5 in Drive Type Square
Head Type Flat Material Steel
Finish Chrome Thread Type Kwixin
UPC 059994484433

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok