×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
robf43734

RACK-A-TIERS F43734 #8 x 2 inch Flat 2/3 Lo-Root Head Screws (100 Pieces/Pack)

Price $8.90 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F43734

Description

#8 ROBERTSON SQUARE FLAT HEAD SCREWS

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type 2/3 Threaded
System of Measurement Box Thread Diameter #8
Thread Pitch Screw Length 2 in
Thread Length 2 in Drive Type Square
Head Type Flat Material Steel
Finish Chrome Thread Type Lo-Root
Packaging Quantity 100/Pack UPC 059994437347

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok