Abbotsford
robf58335

RACK-A-TIERS F58335 #8 x 1 1/4 inch Flat 2/3 Lo-Root Head Screw (100 Pieces/Pack)

Price $5.97 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F58335

Description

8 x 1 1/4 Flat 2/3 Lo-Root Head Screw (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type 2/3 Threaded
System of Measurement Box Thread Diameter #8
Thread Pitch Screw Length 1-1/4 in
Thread Length 1.25 in Drive Type Square
Head Type Flat Material Steel
Finish Chrome Thread Type Lo-Root
UPC 059994583358

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok