Abbotsford
robf64262

RACK-A-TIERS F64262 #8 x 1-1/4-inch Flat 4 Lug Screw (500 Pieces/Jar)

Price $25.23 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F64262

Description

8 x 1 1/4 Flat 4 Lug Screw (500 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 1-1/4 in
Thread Length 1 in Head Type Flat
Material 2/3 Lo-Root Steel Finish Chrome
Packaging Quantity 500/Jar UPC 059994642628

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok