×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
robf63514

RACK-A-TIERS F63514 #10 x 1 inch Flat 2/3 Kwixin Head Screws (500 Pieces/Jar)

Price $38.12 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F63514

Description

F63514 10 x 1 Flat 2/3 Kwixin Head Screws (500 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 1 in
Thread Length 1 in Head Type Flat
Material 2/3 KWIXIN Steel Finish Chrome
Packaging Quantity 500/Jar UPC 625912635142

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok