Abbotsford
micmm6001fg

ABB 4 inch x 4 inch Microlectric Square Mast Washer

Price $7.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM6001-FG
Documents Documents

Description

Square washer.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Square Washer Overall Height 4 in
Overall Width 4 in Thickness 3.17 mm
System of Measurement Imperial Application MM400 and MM600 Support Clamp
UPC 624871060439

Packages

1 - UNIT - 1 40 - UNIT = 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok