×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pau157022

H.PAULIN 1/2 inch Papco Regular Plated Lock Washer

Price $0.0726 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:157-022

Description

Spring lock washer. Zinc plated.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Spring Lock Washer Type Regular, Non-Linking
Nominal Size 1/2 in Overall Width 0.171 in
Thickness 0.125 in Material High Carbon Steel
Series 157 System of Measurement Imperial
Finish Zinc Plated Packaging Quantity 100/Pack
UPC 771878142580

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok