ABB 1/2 inch Color-Keyed Belleville Compression Washer
Description
Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Spring Washer | Type | Belleville Washer |
Nominal Size | 1/2 in | Inside Diameter | 12.7 mm |
Outside Diameter | 20.6 mm | Thickness | 2.5 mm |
Material | Steel | Finish | Zinc Chromate |
Application | For Tight, Secure Bus-Bar Connections | UPC | 786210608037 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 |