×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cspab24114hdgc

ABB AB241-1/4HDGC 1 Hole 1-5/8 inch Ocal Flat Hot Dipped Galvanized Steel Square Washer

Price $1.4522 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB241-1/4HDGC

Description

Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Fittings and Brackets
Nominal Size 1/4 in Overall Height 1-1/2 in
Overall Width 1-1/2 in Material Steel
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 Gauge Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210222356

Packages

1 - UNIT - 1 100 - UNIT = 100 6500 - UNIT = 6500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok