Abbotsford
hil2058129

HILTI 3/8 inch Hilti Flush Anchor HDI

Price $2.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HILTI
Manufacturer #:2058129

Description

HDI drop-in anchor are internally threaded, flush mounted expansion anchors for use in concrete. Allows shallow embedment without sacrificing performance. Ideal for repetitive fastenings with threaded rods of equal length.

Specifications

Brand Name Hilti Sub Brand Hilti
Item Name Drop-In Anchor Type Internally Threaded, Pre-Fastening
Diameter 3/8 in Thread Size 3/8-16 UNC
Thread Length 5/8 in Overall Length 1-9/16 in
Material Carbon Steel Thread Type UNC
Hole or Drill Size 1/2 in Minimum Embedment Depth 1-9/16 in
Finish Zinc Plated Standards cULus Listed, FM Approved
Application For Threaded Rod Hangers, Plumbing, Heating, Ventilation and Air-Conditioning Systems, Suspended Pipes UPC 130238023967

Packages

50 - UNIT - (50) 600 - UNIT - 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok