Abbotsford
hil336427

HILTI 1/2 inch Hilti Flush Anchor HDI

Inventory
Unavailable for order
Manufacturer:HILTI
Manufacturer #:336427

Description

HDI drop-in anchor are internally threaded, flush mounted expansion anchors for use in concrete. Allows shallow embedment without sacrificing performance. Ideal for repetitive fastenings with threaded rods of equal length.

Specifications

Brand Name Hilti Item Name Drop-In Anchor
Type Pre-Fixing Diameter 1/2 in
Thread Size 1/2-13 Thread Length 11/16 in
Overall Length 2 in Material Stainless Steel
Thread Type UNC Hole or Drill Size 5/8 in
Minimum Embedment Depth 2 in Standards cULus Listed, FM Approved
Application For Repetitive Fastenings with Threaded Rods of Equal Length

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok