×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
raw09350pwr

STANLEY TOOLS 1/2 inch Hollow-Set Dropin Anchor (50/Pack)

Price $2.7957 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:09350-PWR

Description

The Hollow-Setâ„¢ Dropin anchor is designed for anchoring in hollow base materials such as hollow concrete block, brick with weep holes and hollow core pre-cast concrete plank. It can also be used in solid base materials. Hollow masonry materials often have a minimum outer wall thickness of 1-1/2". During the drilling process, spalling on the back side of the wall often decreases the wall thickness available for anchoring to 1" or less. The design of the Hollow-Setâ„¢ Dropin overcomes this problem.

Specifications

Brand Name Powers Item Name Drop-In Anchor
Type Flange Diameter 1/2 in
Thread Size 1/2-13 Thread Length 3/4 in
Overall Length 1-3/4 in Material Carbon Steel
Hole or Drill Size 3/4 in Shear Strength 805 lb
Tensile Strength 1890 lb Finish Zinc Plated
Standards UL Listed UPC 075352093505

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok