×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
raw6308sdpwr

STANLEY TOOLS 6308SD-PWR Smart DI™ Drop-In Anchor 1/2-13 2 in Overall 1792 lb at 2500 lb/in² Shear

Price $0.6545 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:6308SD-PWR

Description

Internally Threaded Expansion Anchor.

Specifications

Brand Name Powers Sub Brand Smart DI™
Item Name Drop-In Anchor Type Non-Flange
Diameter 1/2 in Thread Size 1/2-13
Thread Length 13/16 in Overall Length 2 in
Material Carbon Steel Hole or Drill Size 5/8 in
Shear Strength 1792 lb at 2500 lb/in² Tensile Strength 907 lb
Finish Zinc Plated Standards FM Approved, UL Listed
UPC 075352828916

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok