Abbotsford
hil282526

HILTI 1/2 inch x 3 3/4 inch Hilti Kwik Bolt 3 Carbon Steel Expansion Anchors, 25-Pack

Inventory
Unavailable for order
Manufacturer:HILTI
Manufacturer #:282526

Description

KWIK Bolt 3 Expansion anchor is a torque controlled anchor which provides consistent performance for a wide range of mechanical anchor applications. Length identification code facilitates quality control and inspection after installation. Raised impact section prevents thread damage during installation. Mechanical expansion allows immediate load application.

Specifications

Brand Name Hilti Sub Brand Kwik-Bolt®
Item Name Expansion Anchor Type Externally Threaded
Diameter 1/2 in Length 3-3/4 in
Thread Size 2-3/16 in Drill Size 1/2 in
Material Carbon Steel Minimum Embedment Depth 2-1/4 in
Shear Strength 2405 lb Tensile Strength 1620 lb
Finish Zinc Plated Packaging Quantity 25/Pack
Standards COLA (City of Los Angeles), FM (Factory Mutual), ICC-ES Report (Concrete), ICC-ES Report (Masonry), Nuclear (NQA-1), UL Listed Application For Fastening Structural Steel, Hand Rails, Signs, Racks, Equipment and Formwork Bracing

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok