Abbotsford
pau5065

H.PAULIN 1/2 inch X 5-1/2 inch Red Head Trubolt Carbon Steel Wedge

Inventory
Unavailable for order
Manufacturer:H.PAULIN
Manufacturer #:5065

Description

Papco® TRUBOLT® Heavy-duty concrete wedge anchor with zinc-plated carbon steel. Ideal for anchoring electrical, heating, ventilating, plumbing and air conditioning systems, storage racks, machinery mounting, highway rails, guards and posts in concrete. Each anchor is assembled with a stainless steel expansion clip providing high corrosion resistance and is fully threaded for varying material thicknesses. Drill hole same size as diameter of anchor to any depth exceeding concrete embedment. Clean hole of dust after drilling. Insert anchor through fixture and tighten nut 3 to 5-turns. It has 9003 lbs load and 7998 lbs shear ultimate load capacity.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Wedge Anchor Type Heavy Duty
Diameter 1/2 in Overall Length 5-1/2 in
Material Carbon Steel Series 5000
Minimum Embedment Depth 6 in Maximum Work Thickness 2-3/4 in
Load Capacity 9003 lb Shear Strength 7998 lb
Finish Zinc Plated Application For Anchoring Electrical, Heating, Ventilating, Plumbing and Air Conditioning Systems Storage Racks, Machinery Mounting, Highway Rails, Guards and Posts in Concrete

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok