×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
robf14381

RACK-A-TIERS F14381 Drop in Anchor 1/4 20 for 3/8 x 1 Hole (50 Pieces/Pack)

Price $53.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F14381

Specifications

Brand Name Rack-A-Tiers Item Name Drop-In Anchor
Diameter 1/4 in Thread Size 1/4-20
Material Steel Hole or Drill Size 3/8 x 1 in
UPC 625912630383

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok