Abbotsford
raw02346zpwr

STANLEY TOOLS 02346Z-PWR #6-8 Zip-It Zinc Wall Anchor

Price $0.3903 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:02346Z-PWR

Description

The Zip-It anchor is a one-piece self drilling anchor designed for use in hollow gypsum wallboard for light to medium duty loads. It is available in both engineered nylon and Zamac alloy for use with No. 8 screws in 3/8” to 1” thick wallboard. The Zip-It Jr. is also available in engineered nylon and Zamac alloy for use with No. 6 screws in 3/8” to 5/8” wallboard.

Specifications

Brand Name Powers Item Name Wall Anchor
Type Self Drilling Drywall and Hollow Screw Size #6-8
Thread Length 1-5/16 in Material Nylon
Application For Wallboards UPC 075352775593

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok