Abbotsford
raw06308pwr

STANLEY TOOLS 1/2 inch Carbon Steel Smooth Wall Dropin (50/Pack)

Price $0.5946 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:06308-PWR

Description

The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block. A coil-thread version for forming applications is also available.

Specifications

Brand Name Powers Sub Brand Steel Dropin™
Item Name Drop-In Anchor Type Non-Flange
Diameter 1/2 in Thread Size 1/2-13
Thread Length 13/16 in Overall Length 2 in
Material Carbon Steel Hole or Drill Size 5/8 in
Shear Strength 1600 lb Tensile Strength 1645 lb
Finish Zinc Plated Standards FM Approved, UL Listed
UPC 075352063089

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok