Abbotsford
raw07589

STANLEY TOOLS #14 - #16x1-1/2 inch Powers Fasteners Bantam Plug Plastic Wall Anchor

Price $0.0717 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:07589-PWR

Description

Bantam plug anchor from powers fasteners is injection molded from an engineered plastic and is designed to be used in conjunction with a sheet metal or wood screw. The bantam plug is recommended for light duty static applications where holding power is not a critical factor. It should not be used overhead.

Specifications

Brand Name Powers Item Name Wall Anchor
Type Plug Drywall and Hollow, Light Duty Screw Size #14-16
Load Capacity 900 lb Thread Length 1-1/2 in
Material Plastic Application Concrete, Masonry and Wallboard
UPC 075352075891

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok