Abbotsford
raw7413sd1pwr

STANLEY TOOLS 3/8 inch x 3 inch Power-Stud+ SD1

Price $0.4593 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:7413SD1-PWR

Description

The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

Specifications

Brand Name Powers Item Name Wedge Anchor
Type Expansion Diameter 3/8 in
Thread Size 3/8-16 Thread Length 1-5/8 in
Overall Length 3 in Material Medium Carbon Steel
Minimum Embedment Depth 1-5/8 in UPC 075352775975

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok